Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Green Container

Green Container DA-28-GR

5.00 (3)
Item.#
08422373
Mfr.#
DA-28-GR
Package Qty.
1PC
Ship pack of
1
57.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
usable inner dimension
409x310x203
Outside Dimension (mm)
480x360x223.0
TRUSCO Part Number
506-9874
Compatible Card Cabinet
NO1
Material
Polypropylene
Capacity (L)
28
Weight (g)
1600
Caution
F series is not stackable
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sort of parts
5
From Japan
On 2015-03-04 15:20:30
We are firm to exceed expectations
This review is about item#08422391.
Tool tray
5
From Japan
On 2014-09-04 13:50:15
It was very easy to use just right.
This review is about item#08422391.
Do not use the work
5
From Japan
On 2013-07-24 20:38:37
Did we use as a tool material. It is satisfaction.
This review is about item#08422364.