Buy more than* S$200* and get FREE SHIPPING

  • Green Container

Green Container DA-5-GR

5.00 (3)
Item.#
08422382
Mfr.#
DA-5-GR
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Compatible Card Cabinet
NO2
Capacity (L)
5
Weight (g)
365
Material
Polypropylene
usable inner dimension
278x157x90
Outside Dimension (mm)
326x204x100
TRUSCO Part Number
506-9785
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tidy of parts
5
From Japan
On 2015-03-04 15:20:30
It is firmer than expected
This review is about item#08422391.
Tool holder
5
From Japan
On 2014-09-04 13:50:15
Very easy to use and just right.
This review is about item#08422391.
It is not used for work
5
From Japan
On 2013-07-24 20:38:37
I used it as a work material. I am satisfied.
This review is about item#08422364.