Buy more than* S$200* and get FREE SHIPPING

  • Recycling Container

Recycling Container TRST14 DB

5.00 (1)
Item.#
08422407
Mfr.#
TRST14 DB
Package Qty.
1PC
Ship pack of
1
37.94 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
Polypropylene
Color
Dark Blue
usable inner dimension
414x314x88
Outside Dimension (mm)
480x380x105
Weight (g)
950
TRUSCO Part Number
276-2561
Capacity (L)
14
Application
Returnable box and strage box of parts. You can use in same way of conventional containers
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use at the time of extraction of the oil.
5
From Japan
On 2015-02-07 07:03:39
Stainless steel is expensive but durable and easy to use if this.
This review is about item#08422407.