Buy more than* S$200* and get FREE SHIPPING

  • Recycling Container

Recycling Container TRST20 DB

5.00 (1)
Item.#
08422416
Mfr.#
TRST20 DB
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polypropylene
TRUSCO Part Number
276-2579
Capacity (L)
20
Weight (g)
1210
Purpose
Returnable box and strage box of parts.
You can use in same way of conventional containers
Color
DarkBlue
usable inner dimension
414x314x138
Outside Dimension (mm)
480x380x153
Application
Returnable box and strage box of parts.
You can use in same way of conventional containers
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it when extracting oil.
5
From Japan
On 2015-02-07 07:03:39
Although stainless steel is expensive, it is strong and easy to use in this case.
This review is about item#08422407.