Buy more than* S$200* and get FREE SHIPPING

  • Recycling Container

Recycling Container TRST28 DB

5.00 (1)
Item.#
08422425
Mfr.#
TRST28 DB
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polypropylene
Capacity (L)
28
Weight (g)
1410
TRUSCO Part Number
276-2587
Purpose
Returnable box and strage box of parts.
You can use in same way of conventional containers
usable inner dimension
414x314x188
Outside Dimension (mm)
480x380x205
Color
DarkBlue
Application
Returnable box and strage box of parts.
You can use in same way of conventional containers
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it when extracting oil.
5
From Japan
On 2015-02-07 07:03:39
Although stainless steel is expensive, it is strong and easy to use in this case.
This review is about item#08422407.