Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Recycling Container

Recycling Container TRST40 DB

5.00 (1)
Item.#
08422434
Mfr.#
TRST40 DB
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
Polypropylene
Weight (g)
2046
TRUSCO Part Number
276-2595
Capacity (L)
40
Purpose
Returnable box and strage box of parts.
You can use in same way of conventional containers
Outside Dimension (mm)
480x368x305
Color
DarkBlue
usable inner dimension
412x312x290
Application
Returnable box and strage box of parts.
You can use in same way of conventional containers
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it when extracting oil.
5
From Japan
On 2015-02-07 07:03:39
Although stainless steel is expensive, it is strong and easy to use in this case.
This review is about item#08422407.