Buy more than* S$200* and get FREE SHIPPING

  • Desktop Display Stand

Desktop Display Stand PB-1

Item.#
08422976
Mfr.#
PB-1
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Color (Body)
Black
Frontage W x Depth D x Height H (mm)
450x205x714
Finishing Material
Steel / powder coating
Accessories
(Key structure / design) membrane, (layout) 84-key Japanese
Maximum Loading Capacity (kg)
5
Weight (kg)
1.8
TRUSCO Part Number
252-5038