Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Display Stand Hook

Display Stand Hook TF-100

4.50 (6)
Item.#
08423344
Mfr.#
TF-100
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hook Diameter (mm)
4
Type
Hook
Length (mm)
100
Maximum Loading Capacity (kg)
0.5
Finishing Material
Steel powder coated / chrome plated finish
TRUSCO Part Number
512-7297
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
For attached display
5
From Japan
On 2018-05-17 19:11:39
It was a product as expected. The arrival of goods is also satisfied quickly
This review is about item#8423493.
Product display
5
From Japan
On 2017-05-15 19:08:49
Usage is the best product. I will continue to use it.
This review is about item#8423493.
For display
4
From Japan
On 2016-06-23 20:09:37
There is no problem on the product. Thank you very much. In terms of monetary value, it would be nice if there is also a setting for bulk buying in units of 5 or 10 units. Thank you.
This review is about item#08423344.
For mesh panels
3
From Japan
On 2016-03-13 15:36:34
Since it is a thin material compared to products such as metal racks, the strength will be lowered, but I think that there is no problem for normal use.
This review is about item#08423493.
Muffler clip etc.
5
From Japan
On 2016-03-06 09:57:35
It is Ripi. Erecta & Luminous It fits neither. I will set the coat and muffler that will come on the next day, or put it on a rainy day etc. for a while. Since it is diagonal, there is no worry of falling off.
This review is about item#08423493.
Product display
5
From Japan
On 2014-07-31 14:00:48
No particular problem
This review is about item#08423344.