Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH4 P M1x0.25

by OSG
5.00 (1)
Item.#
08423362
Mfr.#
VP-NRT RH4 P M1x0.25
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Screw Length Lc (mm)
7
Pricision
RH4
Material
Powder HSS (high speed steel) CPM
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Screw Diameter
M1
Pitch (mm)
0.25
TRUSCO Part Number
634-4208
Shank Diameter d (phi mm)
3
Overall Length L (mm)
30
Surface Processing
V coating (composite multi-layer coating)