Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH4 P M1.7x0.35

by OSG
5.00 (1)
Item.#
08423405
Mfr.#
VP-NRT RH4 P M1.7x0.35
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Pricision
RH4
Screw Diameter
M1.7
Pitch (mm)
0.35
TRUSCO Part Number
634-4194
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Shank Diameter d (phi mm)
3
Overall Length L (mm)
36
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Surface Processing
V coating (composite multi-layer coating)
Material
Powder HSS (high speed steel) CPM
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.