Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH6 P M3x0.5

by OSG
5.00 (1)
Item.#
08423475
Mfr.#
VP-NRT RH6 P M3x0.5
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Angle Length Lk (mm)
6
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Surface Processing
V coating (composite multi-layer coating)
Screw Diameter
M3
Pitch (mm)
0.5
Screw Length Lc (mm)
9
Pricision
RH6
Material
Powder HSS (high speed steel) CPM
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting