Buy more than* S$200* and get FREE SHIPPING

  • Display Stand Hook
  • Display Stand Hook
  • Display Stand Hook

Display Stand Hook TF-150

4.25 (4)
Item.#
08423493
Mfr.#
TF-150
Package Qty.
1PC
Ship pack of
1
4.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hook Diameter (mm)
4
Type
Hook
Length (mm)
150
Maximum Loading Capacity (kg)
0.5
Finishing Material
Steel powder coated / chrome plated finish
TRUSCO Part Number
512-7301
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For exhibition
4
From Japan
On 2016-06-23 20:09:37
There is no problem in the commodity basis. Thank you very much. The monetary, in five or ten units, I hope there is also a set of bulk buying. Thank you.
This review is about item#08423344.
Mesh panel
3
From Japan
On 2016-03-13 15:36:34
Strength because when a thin material compared to products such as metal rack will decrease, but in normal use, I think that there is no problem.
This review is about item#08423493.
Muffler over other
5
From Japan
On 2016-03-06 09:57:35
It is a repeater. Erector & Luminous will fit in either. Or allowed to set a coat and scarf going to come the next day, you have to or put over a little bit, such as a rainy day. Do not worry about the fall shift because it is at an angle.
This review is about item#08423493.
Product display
5
From Japan
On 2014-07-31 14:00:48
No particular problem
This review is about item#08423344.