Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH7 P M10x1.25

by OSG
5.00 (1)
Item.#
08423545
Mfr.#
VP-NRT RH7 P M10x1.25
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Screw Length Lc (mm)
19
Pricision
RH7
Screw Diameter
M10
Pitch (mm)
1.25
Material
Powder HSS (high speed steel) CPM
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
TRUSCO Part Number
634-4348
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Surface Processing
V coating (composite multi-layer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.