Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH7 P M10x1

by OSG
5.00 (1)
Item.#
08423554
Mfr.#
VP-NRT RH7 P M10x1
Package Qty.
1PC
Ship pack of
1
57.59 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Screw Length Lc (mm)
19
Pricision
RH7
Material
Powder HSS (high speed steel) CPM
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Screw Diameter
M10
Pitch (mm)
1
TRUSCO Part Number
634-4330
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Surface Processing
V coating (composite multi-layer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.