Buy more than* S$200* and get FREE SHIPPING

  • Shelf Fitting

Shelf Fitting V40

Item.#
08423807
Mfr.#
V40
Package Qty.
1PC
Ship pack of
1
0.91 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
4 0018
Weight (g)
39
Material
Steel
Compatible
For 40mm angle
2014 TRUSCO Published Page
3-1620
Color
Silver
TRUSCO Part Number
507-2930