Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shelf Bracket, Resin Base for 40mm
  • Shelf Bracket, Resin Base for 40mm
  • Shelf Bracket, Resin Base for 40mm

Shelf Bracket, Resin Base for 40mm VP40

4.75 (4)
Item.#
08423825
Mfr.#
VP40
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
40mm resin
Material
Polypropylene (100% recycled material)
Compatible
Lightweight shelf 40mm angle for
Color
Black
TRUSCO Part Number
507-2956
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for legs of shelves created with angle
5
From Japan
On 2018-06-12 16:10:28
I use it as a leg of a shelf made of hard plastic made at 40 mm angle. There is no problem at all.
This review is about item#8423825.
As its name suggests
5
From Japan
On 2017-05-27 23:40:48
Image VonRock? It was TRUSCO. I do not mind but report it for the time being
This review is about item#8423825.
As a steel shelf leg
5
From Japan
On 2014-09-17 08:13:24
It is good for cheap price. I do not hurt the floor, I also have a clear look, I think it is a very good product.
This review is about item#08423825.
For the installation of each company steel rack
4
From Japan
On 2014-05-21 11:22:48
If it is a 40 mm square strut, it can be applied without problems. Accuracy and strength are sufficient, it becomes stable to the floor surface and scratches hardly become attached. If possible, I think that it is even better if you lift the shelf without pulling out even if you raise the L-shaped groove into which the strut fits a little more.
This review is about item#08423825.