Buy more than* S$200* and get FREE SHIPPING

  • Shelf Bracket, Assembly Bolts and Nuts

Shelf Bracket, Assembly Bolts and Nuts BN40

4.40 (5)
Item.#
08423843
Mfr.#
BN40
Package Qty.
1Set
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
TRUSCO Part Number
507-3014
Size
M6x12
Abstract
30.40 mm for
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When creating a garbage can
3
From Japan
On 2017-05-02 18:10:41
Although things themselves are very good, I think that it would be nice if you could divide it by several pieces as it was packaged individually one by one.
This review is about item#8423834.
Buy 3 old steel shelves to re-paint and install on the ground floor
4
From Japan
On 2016-08-25 18:26:29
I use it as an item without any problem. However, I bought a total of 150 sets, I felt useless as one set of packaging. We also want packages of 50 sets. For this application, a slightly large external washer is required, and the unit of bulk purchase is also 300 units or so, and this product was purchased.
This review is about item#8423843.
Utilized as a seismic reinforcement member of a rack warehouse
5
From Japan
On 2016-02-04 17:22:31
It is universally designed and attached to any rack without processing. Earthquake resistant reinforcement was made easily. I also want to order racks additionally and to assure usability and security of the warehouse further.
This review is about item#08423834.
To connect the steel racks
5
From Japan
On 2014-06-01 21:14:16
I think that there is excellent compatibility as a general purpose part. It may be a bit too long if you just connect the racks together, but you can also paste boards and so it's handy.
This review is about item#08423834.
Reinforcement of home wall
5
From Japan
On 2013-07-25 13:17:03
I have not used it yet. I will start working next week. I am satisfied with the price and the quality.
This review is about item#08423843.