Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Wagon Royal
  • Tool Wagon Royal
  • Tool Wagon Royal

Tool Wagon Royal TWR-2 R

Item.#
08426564
Mfr.#
TWR-2 R
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load (kg /plate)
80
Material (Caster)
Steel metal fittings, synthetic rubber
Color
Red
Frontage W x Depth D x Height H (mm)
654x361x887
TRUSCO Part Number
501-4255
Castle Diameter (phi mm)
75
Material (Body)
Steel-melamine baking finish
Specification
Shallow type 1 step, deep type 2 step
Weight (kg)
11.6
Caster
free -- two pieces are free -- 2 piece stopper