Buy more than* S$200* and get FREE SHIPPING

  • Tool Wagon Royal

Tool Wagon Royal TWR-221 R

Item.#
08426573
Mfr.#
TWR-221 R
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Load (kg /plate)
70
Material (Caster)
Steel metal fittings, synthetic rubber
Material (Body)
Steel-melamine baking finish
Weight (kg)
11.4
Specification
Shallow type 2 step, deep type 1 step
Castle Diameter (phi mm)
75
Frontage W x Depth D x Height H (mm)
654x361x887
Color
Red
TRUSCO Part Number
510-3118
Caster
With 2 universal, 2 universal stoppers