Buy more than* S$200* and get FREE SHIPPING

  • Tool Wagon Royal
  • Tool Wagon Royal
  • Tool Wagon Royal

Tool Wagon Royal TWR-4 R

Item.#
08426582
Mfr.#
TWR-4 R
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load (kg /plate)
80
Material (Caster)
Steel metal fittings, synthetic rubber
Color
Red
Weight (kg)
9.4
Frontage W x Depth D x Height H (mm)
586x320x833
Castle Diameter (phi mm)
75
Material (Body)
Steel-melamine baking finish
Specification
Shallow type 1 step, deep type 2 step
TRUSCO Part Number
501-4298
Caster
With 2 universal, 2 universal stoppers