Buy more than* S$200* and get FREE SHIPPING

  • Tool Wagon Royal

Tool Wagon Royal TWR-421 R

Item.#
08426616
Mfr.#
TWR-421 R
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Red
TRUSCO Part Number
510-3151
Load (kg /plate)
70
Material (Caster)
Steel metal fittings, synthetic rubber
Material (Body)
Steel-melamine baking finish
Weight (kg)
9.0
Specification
Shallow type 2 step, deep type 1 step
Castle Diameter (phi mm)
75
Frontage W x Depth D x Height H (mm)
586x320x833
Caster
With 2 universal, 2 universal stoppers