Buy more than* S$200* and get FREE SHIPPING

  • Tool Wagon Royal

Tool Wagon Royal TWR-421 GR

Item.#
08426625
Mfr.#
TWR-421 GR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Load (kg /plate)
70
Frontage W x Depth D x Height H (mm)
586x320x833
TRUSCO Part Number
510-3177
Prop size (phi mm)
25.4
Material (Caster)
Steel bracket, synthetic rubber
Material (Body)
Steel Baked melamine
Weight (kg)
9
Castle Diameter (phi mm)
75
Specification
Shallow type 2 step, deep type 1 step
Equal Carrying Capacity (kg/stage)
/ 20 shallow, / 30 deep
Number of Steps
3
Caster
Two freely, two freely with stopper
Color
Green