Buy more than* S$200* and get FREE SHIPPING

  • Tool Wagon Royal
  • Tool Wagon Royal
  • Tool Wagon Royal

Tool Wagon Royal TWR-2 NG

5.00 (2)
Item.#
08426634
Mfr.#
TWR-2 NG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Load (kg /plate)
80
Material (Caster)
Steel metal fittings, synthetic rubber
Frontage W x Depth D x Height H (mm)
654x361x887
Weight (kg)
11.6
Color
Neo gray
Castle Diameter (phi mm)
75
Caster
free -- two pieces are free -- 2 piece stopper
Material (Body)
Steel-melamine baking finish
Specification
Shallow type 1 step, deep type 2 step
TRUSCO Part Number
501-4280
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transportation of nursing care equipment and Medical equipment
5
From Japan
On 2014-04-14 14:16:55
As expected, only it made the application to put the tools and parts in the factory there is. It is not likely to break in the nursing and medical care in the world. Of course, but it can not be washed as stainless wagon of medical, but as long as reliable at the scene if over-spec used in the there is no need to place.
This review is about item#08426537.
It uses as a kitchen wagon.
5
From Japan
On 2009-02-28 07:30:07
Dimensions: Height both applications in addition to tool wagon at the best size is large. Very durable steel. Colors you want to buy another single for the rich and parking. However, part of the leg at the time of assembly has had a hard time not quite enter the wagon stand.
This review is about item#08426634.