Buy more than* S$200* and get FREE SHIPPING

  • Partition Plate

Partition Plate B-2

Item.#
08427185
Mfr.#
B-2
Package Qty.
1Sheet
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
1.8
Width (mm)
95.0
TRUSCO Part Number
510-0305
Outside Dimension (mm)
25
Material
AS resin
Weight (g)
5
Height (mm)
32.0
Appropriate Load (kg)
3.75-8.00
Gel Height (mm)
11.5
Frequency (Hz)
25 Times 3.75kg during 40 over /8.00kg
Abstract
For B-1
Compatible Models
For B-1
2015 Trusco Published Pages
4 0485
2014 TRUSCO Published Page
3-2049