Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Punching Panel

Punching Panel UPR-P450

Item.#
08427422
Mfr.#
UPR-P450
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Loading Capacity (kg)
15
Frontage W x Depth D x Height H (mm)
900x25x450
Material
Steel
Equal Load (kg)
15
Weight (kg)
5
TRUSCO Part Number
501-5022