Buy more than* S$200* and get FREE SHIPPING

  • Punching Rack Cutter Hook
  • Punching Rack Cutter Hook
  • Punching Rack Cutter Hook

Punching Rack Cutter Hook SF-1

Item.#
08427431
Mfr.#
SF-1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Equal Load (kg)
2
Frontage (mm)
74
Height (mm)
51.6
Material
Steel
Frontage W x Depth D x Height H (mm)
74x50x51.6
Depth (mm)
50
Allowable Load (kg)
2
TRUSCO Part Number
501-5031