Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Punching Rack Plier Hook
  • Punching Rack Plier Hook
  • Punching Rack Plier Hook

Punching Rack Plier Hook SF-3

Item.#
08427474
Mfr.#
SF-3
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Loading Capacity (kg)
2 (per)
Finishing Material
Steel (Uni-chrome plated finish)
Number of Holders
1
Weight (g)
70
Equal Load (kg)
2
TRUSCO Part Number
501-5057
Frontage W x Depth D x Height H (mm)
74x26x51.6