Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Punching Rack Plier Hook
  • Punching Rack Plier Hook
  • Punching Rack Plier Hook

Punching Rack Plier Hook SF-3W

Item.#
08427483
Mfr.#
SF-3W
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Loading Capacity (kg)
2 (per)
Finishing Material
Steel (Uni-chrome plated finish)
Frontage W x Depth D x Height H (mm)
200x26x52
TRUSCO Part Number
501-5065
Equal Load (kg)
2
Number of Holders
3
Weight (g)
200