Buy more than* S$200* and get FREE SHIPPING

  • S Hook

S Hook DF-S

5.00 (1)
Item.#
08428104
Mfr.#
DF-S
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Hook Dimension(mm)
phi4 x 86 x 40
Weight (g)
16
TRUSCO Part Number
501-4867
Maximum Loading Capacity (kg)
1
Finishing Material
Steel / chrome plated finish
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2015-08-07 19:15:12
Stand an iron pipe around the paddy field, hanging a PET bottle containing pyroligneous liquid, expect a bug repellent effect. It is troublesome to tie it around with a string and it is not durable, so such a hook is quite easy and easy to use.
This review is about item#08428104.