Buy more than* S$200* and get FREE SHIPPING

  • Plastic Letter Case

Plastic Letter Case PA4-S3

Item.#
08428463
Mfr.#
PA4-S3
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Specification
No lock type
Frontage W x Depth D x Height H (mm)
277x351x163
TRUSCO Part Number
000-0728
Color
Body: Neogure, drawer: Transparent Smoke
Material
Body: Polypropylene, drawer: polystyrene
Drawer Inside Dimension (mm)
240x310x30
Weight (kg)
2.3
Drawer Combination
The three-stage shallow A4