Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Letter Case

Plastic Letter Case PA4-S5

Item.#
08428472
Mfr.#
PA4-S5
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Specification
No lock type
Drawer Combination
Stage 5 shallow A4
Frontage W x Depth D x Height H (mm)
277x351x250
TRUSCO Part Number
000-1546
Material
Body: Polypropylene, drawer: polystyrene
2014 TRUSCO Published Page
2-2991
Drawer Inside Dimension (mm)
240x310x30
Weight (kg)
3.2
Color
Body: Neo Gray, Drawer: Transparent Smoke