Buy more than* S$200* and get FREE SHIPPING

  • Plastic Letter Case

Plastic Letter Case PA4-S7

Item.#
08428481
Mfr.#
PA4-S7
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Specification
No lock type
Drawer Combination
7-stage shallow A4
Frontage W x Depth D x Height H (mm)
277x351x355
TRUSCO Part Number
000-0779
Material
Body: Polypropylene, drawer: polystyrene
2014 TRUSCO Published Page
2-2991
Drawer Inside Dimension (mm)
240x310x30
Weight (kg)
4.1
Color
Body: Neo Gray, Drawer: Transparent Smoke