Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Letter Case

Plastic Letter Case PA4-SW2

Item.#
08428497
Mfr.#
PA4-SW2
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Specification
No lock type
Drawer Combination
Stage 1 shallow A4, 1-stage deep
Frontage W x Depth D x Height H (mm)
277x351x160
TRUSCO Part Number
000-0566
Material
Body: Polypropylene, drawer: polystyrene
2014 TRUSCO Published Page
2-2991
Drawer Inside Dimension (mm)
240x310x68:deep240x310x30
:shallow
Weight (kg)
2.1
Color
Body:Neogure,drawer:TransparentSmoke