Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Letter Case

Plastic Letter Case PA4-SW3

Item.#
08428506
Mfr.#
PA4-SW3
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Specification
No lock type
Drawer Combination
Shallow type 1 step, deep type 2 step
Weight (kg)
2.7
Color
Body: Neo Gray, Drawer: Transparent Smoke
Material
Body: Polypropylene, drawer: polystyrene
2014 TRUSCO Published Page
2-2991
Frontage W x Depth D x Height H (mm)
277x351x240
TRUSCO Part Number
000-0647