Buy more than* S$200* and get FREE SHIPPING

  • Plastic Letter Case

Plastic Letter Case PA4-SW4

Item.#
08428515
Mfr.#
PA4-SW4
Package Qty.
1PC
Ship pack of
1
88.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Specification
No lock type
Frontage W x Depth D x Height H (mm)
277x351x320
TRUSCO Part Number
000-0663
Color
Body: Neo Gray, Drawer: Transparent Smoke
Material
Body: Polypropylene, drawer: polystyrene
Drawer Combination
Shallow type 1 step, deep type 3 step
Weight (kg)
3.4
2014 TRUSCO Published Page
2-2991