Buy more than* S$200* and get FREE SHIPPING

  • Plastic Letter Case

Plastic Letter Case PA4-SW5

Item.#
08428524
Mfr.#
PA4-SW5
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Specification
No lock type
Drawer Combination
Stage 1 shallow A4, stage 4 deep
Frontage W x Depth D x Height H (mm)
277x351x400
TRUSCO Part Number
000-0698
Material
Body: Polypropylene, drawer: polystyrene
2014 TRUSCO Published Page
2-2991
Drawer Inside Dimension (mm)
240x310x68:deep240x310x30
:shallow
Weight (kg)
4
Color
Body:Neogure,drawer:TransparentSmoke