Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A4 Letter Case

A4 Letter Case TOA4-S3

5.00 (2)
Item.#
08428551
Mfr.#
TOA4-S3
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
A4 paper size is perfect fit. For organizing documents.
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm)
222x305x37
Weight (kg)
1.8
TRUSCO Part Number
286-9136
2014 TRUSCO Published Page
2-2990
Frontage W x Depth D x Height H (mm)
258x340x176
Material
Height 10mm width 64mmx depth 20mmx
Specification
Drawer: 3-stage shallow
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Document holder
5
From Japan
On 2014-11-08 19:17:42
I entered the space in three steps and it was good
This review is about item#08428551.
Receipt
5
From Japan
On 2014-11-08 19:16:05
I think that it is easy and good product
This review is about item#08428551.