Buy more than* S$200* and get FREE SHIPPING

  • A4 Letter Case

A4 Letter Case TOA4-S5

5.00 (1)
Item.#
08428576
Mfr.#
TOA4-S5
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For A4 size document organizing. Dividers (TA4-S40, L40, TA4-S80, L80, all sold separately) also help you to organize small items.
Frontage W x Depth D x Height H (mm)
258x336x270.5
TRUSCO Part Number
286-9144
2014 TRUSCO Published Page
2-2990
Weight (kg)
2.7
Specification
Drawer: A4 shallow, 5-stage
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Posting slips
5
From Japan
On 2015-03-17 15:10:45
It is perfect for the case I was looking for, to sort out new vouchers, I am satisfied with ease of use.
This review is about item#08428576.