Buy more than* S$200* and get FREE SHIPPING

  • Letter Case

Letter Case TOA4-S5W1

5.00 (3)
Item.#
08428585
Mfr.#
TOA4-S5W1
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2990
Frontage W x Depth D x Height H (mm)
258x340x365
Specification
Drawer: 5-stage shallow, 1-stage deep
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm)
19.0 (stainless steel plate 180 degrees peel)
TRUSCO Part Number
286-9195
Application
For A4 size document organizing. Dividers (TA4-S40, L40, TA4-S80, L80, all sold separately) also help you to organize small items.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Equipment management
5
From Japan
On 2015-12-07 14:46:42
Put the fixtures (small items such as writing instruments, cutters, staplers etc.) in the locker. The inside of the locker got clearer.
This review is about item#08428585.
Document
5
From Japan
On 2014-11-08 19:19:32
It was easy to use and it was good
This review is about item#08428585.
Document arrangement
5
From Japan
On 2013-05-21 13:31:11
Convenient if there is a place to put the label on the drawer
This review is about item#08428585.