Buy more than* S$200* and get FREE SHIPPING

  • Letter Case, 7
  • Letter Case, 7
  • Letter Case, 7

Letter Case, 7 TOA4-S7

2.00 (1)
Item.#
08428594
Mfr.#
TOA4-S7
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm)
222x305x37
TRUSCO Part Number
286-9152
Application
Best for A4 size document organizing. Divider (TA4-S40, L40, TA4-S80, L80, all sold separately) will also help you to organize small items.
Frontage W x Depth D x Height H (mm)
258x340x371
Specification
Drawer: 7-stage shallow
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
We use several kinds of documents for sorting.
2
From Japan
On 2016-02-08 15:24:00
Somewhat, when the tray part comes in and out, it feels like lacking smoothness. In addition, there are a few tricks when you pull out the drawer tray completely, at that time the nail on the tray side will break and use your mind. However, I am satisfied with the price.
This review is about item#08428594.