Buy more than* S$200* and get FREE SHIPPING

  • Letter Case
  • Letter Case
  • Letter Case

Letter Case TOA4-S1

2.00 (1)
Item.#
08428655
Mfr.#
TOA4-S1
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
A4
Type
Shallow type
2014 TRUSCO Published Page
2-2990
Inner Dimensions (Width x Depth x Height)(mm)
222x305x37
Frontage W x Depth D x Height H (mm)
258x340x48.5
TRUSCO Part Number
286-9209
Weight (g)
449
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Storage of parts
2
From Japan
On 2011-11-09 12:00:14
I installed it in a three-stage letter case but it is sorry that the coloring is somewhat different between the main body and the strange feeling.
This review is about item#08428646.