Buy more than* S$200* and get FREE SHIPPING

  • Letter Case

Letter Case A4-W3

Item.#
08428874
Mfr.#
A4-W3
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2996
Unit Dimensions (Frontage x Depth x Height)(mm)
253x333x287
Color
Neogure
Finishing Material
Steel
TRUSCO Part Number
504-3743
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm)
228x327x79
Number of Drawers
Three deep A4
Weight (kg)
4.9
Material
Steel