Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Letter case B4 type

Letter case B4 type TB4-10P

Item.#
08428953
Mfr.#
TB4-10P
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
B4
2014 TRUSCO Published Page
2-2994
Unit Dimensions (Frontage x Depth x Height)(mm)
292x411x469
Finishing Material
Body / PP resin, handle / PC resin
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm)
259x382x37
Material
Body / steel, drawer / polystyrene (PS) resin
Weight (kg)
8.4
TRUSCO Part Number
278-2421
Number of Drawers
10 shallow B4
Accessories
Header card
Purpose
To organize and storage B4 paper and office supplies.