Buy more than* S$200* and get FREE SHIPPING

  • Desk Mat

Desk Mat DMJ-106

5.00 (1)
Item.#
08429075
Mfr.#
DMJ-106
Package Qty.
1Sheet
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-3093
Thickness (mm)
1.8
Compatible Size
No. 106
TRUSCO Part Number
000-6840
Finishing Material
Soft polyvinyl chloride (PVC)
Dimensions (Horizontal x Vetical) (mm)
990x590
Weight (kg)
1.38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Underground of meeting desk
5
From Japan
On 2017-03-07 18:06:09
There are no particular improvements. It was more than I thought about the slippery condition and the feeling of writing a ballpoint pen. I am too beautiful and I am concerned about dust. Thank you for a good product.
This review is about item#8429136.