Buy more than* S$200* and get FREE SHIPPING

  • Desk Mat

Desk Mat DMJ-107

5.00 (1)
Item.#
08429084
Mfr.#
DMJ-107
Package Qty.
1Sheet
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-3093
Thickness (mm)
1.8
Compatible Size
No. 107
TRUSCO Part Number
000-6858
Finishing Material
Soft polyvinyl chloride (PVC)
Dimensions (Horizontal x Vetical) (mm)
990x690
Weight (kg)
1.62
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Underground of meeting desk
5
From Japan
On 2017-03-07 18:06:09
There are no particular improvements. It was more than I thought about the slippery condition and the feeling of writing a ballpoint pen. I am too beautiful and I am concerned about dust. Thank you for a good product.
This review is about item#8429136.