Buy more than* S$200* and get FREE SHIPPING

  • Desk Mat

Desk Mat DMJ-117

5.00 (1)
Item.#
08429093
Mfr.#
DMJ-117
Package Qty.
1Sheet
Ship pack of
1
91.32 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-3093
Thickness (mm)
1.8
Weight (kg)
1.78
Dimensions (Horizontal x Vetical) (mm)
1090x690
Finishing Material
Soft polyvinyl chloride (PVC)
Compatible Size
No. 117
TRUSCO Part Number
000-6866
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Underground of meeting desk
5
From Japan
On 2017-03-07 18:06:09
There are no particular improvements. It was more than I thought about the slippery condition and the feeling of writing a ballpoint pen. I am too beautiful and I am concerned about dust. Thank you for a good product.
This review is about item#8429136.