Buy more than* S$200* and get FREE SHIPPING

  • Desk Mat

Desk Mat DMJ-147

5.00 (1)
Item.#
08429111
Mfr.#
DMJ-147
Package Qty.
1Sheet
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-3093
Thickness (mm)
1.8
TRUSCO Part Number
000-6882
Compatible Size
No. 147
Finishing Material
Soft polyvinyl chloride (PVC)
Weight (kg)
2.27
Dimensions (Horizontal x Vetical) (mm)
1390x690
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The base of the meeting desk
5
From Japan
On 2017-03-07 18:06:09
Improvement is not particularly. Comfort wrote of sliding condition and the ballpoint pen was more than I thought. Dust clean too has is in the mood. Thank you say thank you commodity.
This review is about item#8429136.