Buy more than* S$200* and get FREE SHIPPING

  • Cutting Mat

Cutting Mat TCM-3045

4.00 (1)
Item.#
08429145
Mfr.#
TCM-3045
Package Qty.
1Sheet
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Finishing Material
Surface / flexible olefin series resin Middle core / recycled hard olefin series resins
TRUSCO Part Number
270-9538
Dimensions (Vetical x Horizontal x Thickness) (mm)
300x450x3
Compatible
A3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cut the shoji paper (Japanese paper). Mesh cut of screen door
4
From Japan
On 2017-08-29 19:26:45
I cut it with a knife that cuts well, but the mat is below It was able to cut cleanly. A convenient tool at the time of cutting If the size is a bit bigger and cheaper it should be said
This review is about item#8429154.