Buy more than* S$200* and get FREE SHIPPING

  • Daily Schedule Table Steel White Board

Daily Schedule Table Steel White Board GL-722

5.00 (1)
Item.#
08429461
Mfr.#
GL-722
Package Qty.
1Sheet
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White / silver frame
Number of Lines
38mmx12 line
Weight (kg)
4
Compatible
(Leg) M-23
Accessories
One Rahul, (1 each black, red) marker pen, one pen tray, four color magnet
Specification
Magnet supported.
Dimensions (Width W x Depth D x Height H) (mm)
900x49x600
TRUSCO Part Number
502-6997
Panel Surface (Long x Wide)(mm) Long x Wide
600x900
Material
Bracket (80% or more recycled paper rate) hard packing material, hanging: the plate surface: steel white, frame: aluminum, aluminum core (sliding)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For employee's schedule confirmation
5
From Japan
On 2014-06-24 13:35:39
The board is easy to write It took a while to find this hanging hook for this board. I was delighted if you could tell me which hooks you can use together at the time of purchase
This review is about item#08429461.