Buy more than* S$200* and get FREE SHIPPING

  • Daily Schedule Table Steel White Board

Daily Schedule Table Steel White Board GL-732

5.00 (1)
Item.#
08429477
Mfr.#
GL-732
Package Qty.
1Sheet
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White / silver frame
Panel Surface (Long x Wide)(mm) Long x Wide
450x600
Weight (kg)
2.5
Material
Side: steel white, frame: aluminium, core material: rigid packing material (recycled pulp over 80% usage), hanging bracket: aluminum (sliding type)
Specification
Magnet supported.
Dimensions (Width W x Depth D x Height H) (mm)
600x49x450
TRUSCO Part Number
502-6989
Accessories
1 rafel, marker pen (black, red 1 each), 1 pen tray, 4 color magnets
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For employee's schedule confirmation
5
From Japan
On 2014-06-24 13:35:39
The board is easy to write It took a while to find this hanging hook for this board. I was delighted if you could tell me which hooks you can use together at the time of purchase
This review is about item#08429461.